Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Masking Tapes
Masking Tape 38mm x 50m - 619C
By AUTOBAR
Order Code:
ZT3953626S
£6.09
each
Inc VAT (20%)
£219.24 minimum order value
Quantity
Price
Discount
1 - 49
£6.09
0%
50 +
£5.85
4%
Add to basket
Minimum order quantity: 36.
Get it by
Fri, 29th Nov
In Stock
GBP
219.24
https://www.zoro.co.uk/shop/adhesives-and-sealants/masking-tapes/masking-tape-38mm-x-50m-619c/p/ZT3953626S
Add to quotation
View all Masking Tapes
Description
AUTOBAR Masking Tape 38MM x 50M - 619C 619C
Tags:
#BulkDiscount
Specifications
Specifications for Masking Tape 38mm x 50m - 619C
Width
38mm
Length
50m
Product Type
Masking Tape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome