Masking Tape, For Handheld Dispensers, Pack Of 24 Rolls, Brown, Tape Width 50mm

Order Code: ZT2709260S

£149.99 Inc VAT (20%)


Description

Masking tape, for handheld dispensers, pack of 24 rolls, brown, tape width 50 mm. Supplied = assembled. Product type = masking tapes. Adhesive type = hot melt. Backing material = crepe paper. Tape width = 50 mm. Tape length = 50 m. Colour = brown. Material thickness = 105 m. The right adhesive tape for every application. Masking tape Can be torn by hand, can be written on, easy to remove - for masking, bundling and marking.

Specifications for Masking Tape, For Handheld Dispensers, Pack Of 24 Rolls, Brown, Tape Width 50mm
  • Colour
    Brown
  • Product Type
    Masking Tapes
  • Pack Quantity
    24
  • Supplied
    Assembled
  • Material Thickness
    105 Μm
  • Tape Length
    50m
  • Backing Material
    Crepe Paper
  • Adhesive Type
    Hot Melt
  • Width
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome