Masking Tape, For Handheld Dispensers, Pack Of 32 Rolls, Brown, Tape Width 30mm

Masking Tape, For Handheld Dispensers, Pack Of 32 Rolls, Brown, Tape Width 30mm

Order Code: ZT2709253SCopy

£143.99 Inc VAT (20%)

Currently unavailable

Description

Masking tape, for handheld dispensers, pack of 32 rolls, brown, tape width 30 mm. Supplied = assembled. Product type = masking tapes. Adhesive type = hot melt. Backing material = crepe paper. Tape width = 30 mm. Tape length = 50 m. Colour = brown. Material thickness = 105 m. The right adhesive tape for every application. Masking tape Can be torn by hand, can be written on, easy to remove - for masking, bundling and marking.

Specifications for Masking Tape, For Handheld Dispensers, Pack Of 32 Rolls, Brown, Tape Width 30mm
  • Colour
    Brown
  • Product Type
    Masking Tapes
  • Pack Quantity
    32
  • Supplied
    Assembled
  • Material Thickness
    105 Μm
  • Width
    30mm
  • Tape Length
    50m
  • Backing Material
    Crepe Paper
  • Adhesive Type
    Hot Melt