Masking Tapes Pack of 12, 75mm Wide

Order Code: ZT3082193S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Colour: Beige.
Length m: 50.
Material: Tissue.
Pack Quantity: 12.
Package Type: Carton.
Width mm: 75.General purpose tape, adheres to most metal and plastic surfaces. Remove easily and cleanly without leaving residues. Write-on surface for labelling. Resistant to water. Easily cut by hand. Roll length: 50m.

See full description
Specifications for Masking Tapes Pack of 12, 75mm Wide
  • Pack Quantity
    12
  • Material
    Tissue
  • Colour
    Beige
  • Width
    75mm
  • Length
    50m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome