Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Masking Tapes
MHWE025005090SU Masking Tape 25MM X 50M - Pack of 36
Order Code:
ZT3346697S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/masking-tapes/mhwe025005090su-masking-tape-25mm-x-50m-pack-of-36/p/ZT3346697S
Add to quotation
View all Masking Tapes
Description
25MM X 50M WHITE PMT HM MASKING TAPE
Tags:
#BulkDiscount
Specifications
Specifications for MHWE025005090SU Masking Tape 25MM X 50M - Pack of 36
Colour
White
Width
25mm
Product Type
Masking Tape
Pack Quantity
36
Length
50m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome