Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Masking Tapes
MHWE048005090SU Masking Tape 48MM X 40M - Pack of 24
Order Code:
ZT3346682S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 +
£36.79
8%
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/masking-tapes/mhwe048005090su-masking-tape-48mm-x-40m-pack-of-24/p/ZT3346682S
Add to quotation
View all Masking Tapes
Description
48MM X 40M WHITE PMT HM MASKING TAPE
Tags:
#BulkDiscount
Specifications
Specifications for MHWE048005090SU Masking Tape 48MM X 40M - Pack of 24
Width
48mm
Pack Quantity
24
Product Type
Masking Tape
Colour
White
Length
40m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome