MTE-48 Masking Tape 48mm x 50m
0
1

MTE-48 Masking Tape 48mm x 50m

Order Code: ZT1037319P

£2.29 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

This flexible and strong masking tape is ideal for bodyshop applications such as automotive masking due to its good temperature resistance, consistency of thickness and excellent adhesion. The roll is easy to release and apply, and its solvent resistance means that the paint will not bleed. The flexibility of the tape allows it to be applied to difficult contours, while its strong adhesion ensures a smooth finish.

Features and Benefits
• 80°C temperature resistance
• Strong and flexible
• Solvent resistant
• Clean application and removal

Typical Applications
• Automotive masking
• Decorative masking

See full description
Specifications for MTE-48 Masking Tape 48mm x 50m
  • Series
    MTE
  • Service Temperature Range
    to 80°C
  • Material
    Semi-Crepe
  • Length
    50m
  • Width
    48mm
  • Colour
    Ivory
  • MFR Part No.
    MTE-48