0
1
2
3
4
5

Original Washi Painters Tape 25mm x 50M Roll

Order Code: ZT5515651S

£7.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.390%
5 - 9£7.094%
10 - 19£6.808%
20 - 49£6.5012%
50 +£6.2116%


Description

Blue Dolphin 25mm x 50m Washi Tape  is an ultra-high quality rice paper  decorators and artists masking  tape that gives exceptional results. Ultra-thin rice paper blocks the ingress of paint under the tape and creates razor-sharpened paint lines.  This traditional Japanese method is a unique process that produces a masking tape with many advantages. It is made only of rice paper, so it is very thin and at the same time extremely durable, and it does not absorb moisture. This means that it is easily applied to surfaces, and after painting the edge of the cut off colours looks impressive. It can be used both indoors and outdoors so you can easily protect all painted surfaces. Importantly, it can remain on the surface for up to 60 days, and no trace remains after its removal. Can be used on painted walls and woodwork, varnished wood, glass, plastic & metal. 25mm wide 50m length Razor-sharp paint lines. Quality adhesive. Blocks paint penetration. Ultra-thin rice paper technology. Easily peeled off in over 60 days. No adhesive residue after peeling off the adhesive tape. The paint does not absorb into the tape. 60 days of UV resistance. Medium stickiness. Made in Japan.

See full description
Specifications for Original Washi Painters Tape 25mm x 50M Roll
  • Product Type
    Washi Tape
  • Length
    50m
  • Width
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome