Painter's Masking Tape 24mm x 41m Delicate Surface

Order Code: ZT4972038S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Frog Tape Painter's Masking Tape 24mm x 41m Delicate Surface PaintBlock Technology, which forms a micro-barrier that seals the edges of the tape, to prevent paint bleed. The result is very sharp paint lines and less time spent on touch-ups FrogTape Delicate Surface is a low adhesion painters tape designed for use on:Freshly painted surfaces (24 hours old) :Primed plasterboard:Wallpaper FrogTape Delicate Surface will remove cleanly from most surfaces for up to 60 days.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Painter's Masking Tape 24mm x 41m Delicate Surface
  • Product Type
    Painter's Masking Tape
  • Tape Type
    Masking Tape
  • Width
    24mm
  • Length
    41m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome