Precision Masking Tape Green 50.8 mm x 55 M 06528

Order Code: ZT5133019S

£109.99 Inc VAT (20%)


Description

Prevent paint running
Ideal for critical edge masking applications such as two-tone separation, bumper black out areas and back masking with solvent and waterborne paints
Semitransparent for better visibility
Acrylic adhesive provides excellent UV resistance




Suggested Applications

See full description
Specifications for Precision Masking Tape Green 50.8 mm x 55 M 06528
  • Adhesive Type
    Acrylic
  • Width
    50.8mm
  • Product Type
    Masking Tape
  • Tape Length
    55m
  • Colour
    Green