Precision Masking Tape, Tesa 4334 Professional, Pack Of 30 Rolls, Tape Width 30mm

Order Code: ZT2681059S

£499.99 Inc VAT (20%)


Description

Precision masking tape, tesa 4334 professional, pack of 30 rolls, tape width 30 mm. Supplied = assembled. Product type = masking tapes. Adhesive type = acrylic. Backing material = crepe paper. Tape width = 30 mm. Tape length = 50 m. Core diameter = 76, 2 mm. Colour = yellow. Material thickness = 90 m. For use by painters indoor and outdoors, even on sensitive surfaces. Easy to position, because slightly transparent. Can be torn by hand. Masking tape Can be torn by hand, can be written on, easy to remove - for masking, bundling and marking.

See full description
Specifications for Precision Masking Tape, Tesa 4334 Professional, Pack Of 30 Rolls, Tape Width 30mm
  • Colour
    Yellow
  • Product Type
    Masking Tapes
  • Pack Quantity
    30
  • Supplied
    Assembled
  • Backing Material
    Crepe Paper
  • Core Diameter
    76, 2mm
  • Adhesive Type
    Acrylic
  • Width
    30mm
  • Material Thickness
    90 Μm
  • Tape Length
    50m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome