Pro Blue Masking Tape 25mm x 33m EVB2PRO25

Order Code: ZT1277818P

£4.09 Inc VAT (20%)


Description

Everbuild Pro Blue is a professional long stay masking tape that can be left on for up to 14 days without leaving a residue or damaging the surface. Increasingly popular with professional decorators, Pro Blue prevents seepage when using highly solvented or thinner coatings such as woodstains and many metal paints. High temperature resistance. Available in two sizes. Size 25mm x 33m.

See full description
Specifications for Pro Blue Masking Tape 25mm x 33m EVB2PRO25
  • Width
    25mm
  • Length
    33m
  • Type
    Professional
  • Tape Type
    Professional

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome