Pro Blue Masking Tape 50mm x 33m

Order Code: ZT1277819P

£7.19 Inc VAT (20%)


Description

Everbuild Pro Blue Masking Tape Size: 50mm x 33m.
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Pro Blue Masking Tape 50mm x 33m
  • Length
    33m
  • Width
    50mm
  • Type
    Professional
  • Tape Type
    Professional

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome