Scotch White 48mm x 50m Masking Tape, Pack of 6 201E48I
0
1

Scotch White 48mm x 50m Masking Tape, Pack of 6 201E48I

Order Code: ZT1544067SCopy

£39.99 Inc VAT (20%)


Description

Scotch tape provides high quality, strong adhesion on almost any surface. Easy to unwind, this 50 metre masking tape roll adheres instantly to the desired surface and is easily torn to the appropriate size. The tape is backed with latex-saturated crepe which allows for high conformability and sliver resistance. Suitable for short term paint masking up to one hour, the tape has a good paint flaking functionality.
50 metre roll with 48mm width
Instant adhesion to surface
Good paint flaking resistance
Easy unwind and tear functionality
Crepe backed for durability
Pack of 6 rolls

See full description
Specifications for Scotch White 48mm x 50m Masking Tape, Pack of 6 201E48I
  • MFR Part No.
    3M83154
  • Length
    50m
  • Width
    48mm
  • Product Type
    Masking Tapes
  • Colour
    White
  • Adhesive Type
    Removable
  • Roll Width
    50mm
  • Roll Length
    50m
  • Material
    Crepe