Soft Edge Foam Masking Tape Plus, Blue, 21 mm x 7 M, 50421

Order Code: ZT2519442S

£41.99 Inc VAT (20%)


Description

3M™ Soft Edge Foam Masking Tape PLUS is ideal for reducing paint time with less rework needed.

Features and Benefits
• Great for avoiding hard paint lines
• Designed to conform and seal opening
• Made to reduce painting time with less work to be redone

Typical applications
• This 3M™ Soft Edge Foam Masking Tape PLUS is great for masking door apertures, bonnets or boot lid openings
• Can be used for jamb masking, masking for painting, overspray protection and paint masking

See full description
Specifications for Soft Edge Foam Masking Tape Plus, Blue, 21 mm x 7 M, 50421
  • MFR Part No.
    7000034714
  • Colour
    Blue
  • Material
    Foam
  • Length
    7m
  • Width
    21mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome