YR500 Masking Tape, 4in x 10YARD

Order Code: ZT1419394X

£81.99 Inc VAT (20%)


Description

3M™ impact stripping tape YR500 is a light green rubber-backed tape with an acrylic adhesive and easy-release paper liner. It has a specially formulated backing designed for masking and surface protection during dry media blast paint removal, as well as other blasting applications. The adhesive, along with the rubber backing provide clean, one piece removal with minimal clean-up. Designed to perform in temperatures up to 49°C.

Features and Benefits
• Highly durable backing protects against a variety of blasting media
• Greater visibility during removal due to green colour
• Ultra thin yet provides outstanding conformability
• Acrylic adhesive provides reliable bond to various surfaces
• Clean, one-piece removal without residue
• Easy release paper liner makes for efficient die-cutting

See full description
Specifications for YR500 Masking Tape, 4in x 10YARD
  • Length
    9.1m
  • Colour
    Tan
  • Service Temperature Range
    0 to 49°C
  • MFR Part No.
    414010
  • Width
    101mm
  • Material
    Paper
  • Tape Thickness
    0.91mm
  • Series
    500

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome