511 Thread Sealant 50ml

Order Code: ZT1014507X

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 +£40.917%


Description

Liquid thread sealant; replaces hemp, pastes and PTFE tape.

Features and Benefits
• Clean and easy to apply
• Instant low pressure seal
• Conforms with DVGW approval (gas)
• Low strength and easily dismantled, seals and locks in any position
• Contains teflon to prevent galling

Notes
• Coarse Threads
• Fast cure version of 572

See full description
Specifications for 511 Thread Sealant 50ml
  • Application
    Thread Sealing
  • MFR Part No.
    234257
  • Colour
    White
  • Size
    50ml
  • Standards Met
    DVGW Approved(Gas)
  • Product Composition
    Cumene Hydroperoxide
    Maleic Acid
  • Operating Temperature Range
    -55 to 150°C
  • Suitable for use with
    All Metal Fittings Up To M80/R3
  • Pack Type
    Bottle
  • Product Type
    Thread Sealant
  • Compatible Materials
    Metal
  • Series
    511
  • Features
    Chemical-Resistant
    Low Strength

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome