0
1

5331 Thread Sealant 100ml

Order Code: ZT1014511X

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£40.314%
10 +£38.638%


Description

Low viscosity silicone, thread sealer. Good on plastic and plastic to metal. Drinking water WRAS approved and NSF food approved.

Thread type: coarse.
Maximum pipe size: 3".
Temperature: -55 to +150°C.
Comment: for plastic and metal threaded fittings.

See full description
Specifications for 5331 Thread Sealant 100ml
  • Application
    Food Equipment
    Thread Sealing
  • Size
    100ml
  • Pack Type
    Tube
  • Product Composition
    Thick liquid
  • Suitable for use with
    Threaded Plastic or Plastic/Metal Fittings
  • Operating Temperature Range
    -55 to 150°C
  • Standards Met
    DVGW approval
    WRC Listed Meets BS 6920 for Potable Water: 0706521
    P1 NSF Reg. No.: 123620
    Tested in accordance with EN 751-1
  • Colour
    White
  • MFR Part No.
    2061031
  • Series
    5331
  • Compatible Materials
    Metal
  • Product Type
    Thread Sealant
  • Features
    Chemical-Resistant?
    Food-Safe
    Flexible
    Water-Resistant
    Excellent Seal Integrity?

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome