545 Thread Sealant - 50ml

Order Code: ZT1014813X

£61.99 Inc VAT (20%)


Description

545 Hydraulic, Pneumatic Sealant Thread Sealant is a pipe sealant designed for the locking and sealing of metal pipes and fittings. This product is specially formulated to offer high lubricity for easy assembly and removal.

Recommended for fine threaded fittings as used in hydraulic and pneumatic installations and small fittings in general. It contains no fillers or particles that could contaminate system fluids, foul valves, or clog fine filters and screens. Suitable for fittings up to 2 in. (50 mm) in diameter including pneumatic and hydraulic fittings. Excellent solvent resistance. ABSSM Approved. CFIA Approved.

Applications: For Metal Parts
Agency Approvals / Specifications: ABS, CFIA Listed
Cure Type: Anaerobic Cure
Filler: Unfilled, Solvent Resistant, Temperature: High Temperature
Number of Components: 1 Part
Physical Form: Liquid
Pressure Resistance (psi): 10000
Substrates: Metal
Technology: Thermoset
Temperature Range (°C): -54 to 149
Temperature Range (°F): -65 to 300
Viscosity (Brookfield mPa.s (cP)): 14000
Viscosity Temperature (°C): 25
Viscosity Temperature (°F): 77

See full description
Specifications for 545 Thread Sealant - 50ml
  • MFR Part No.
    135486
  • Colour
    Purple
  • Size
    50ml
  • Suitable for use with
    metal pipes and fittings
  • Pack Type
    Bottle
  • Product Composition
    Thick liquid
  • Operating Temperature Range
    -54 to 149°C
  • Application
    Thread Sealing
  • Standards Met
    CFIA Approved
    ABSSM Approved
  • Features
    Excellent Solvent Resistance
  • Product Type
    Thread Sealant
  • Compatible Materials
    Metal
  • Series
    545

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome