0
1
2

561 Thread Sealant Stick - 19g

Order Code: ZT1014512X

£11.99 Inc VAT (20%)


Description

Low strength stick. Semi-solid formula, ideal to pre-apply. NSF food approved.

Thread type: coarse.
Maximum pipe size: 3".
Temperature: -55 to +150°C.
Comment: thread sealant stick, for metal threads, ideal for maintenance applications.

See full description
Specifications for 561 Thread Sealant Stick - 19g
  • Application
    Maintenance
    Food Equipment
  • MFR Part No.
    540920
  • Product Composition
    Paste stick
  • Colour
    White
  • Standards Met
    ASTM D 6396
    ISO 10964
  • Operating Temperature Range
    -55 to 150°C
  • Pack Type
    Stick
  • Size
    19g
  • Suitable for use with
    Metal threading
  • Compatible Materials
    Metal
  • Series
    561
  • Product Type
    Pipe Sealant
  • Features
    Easily Portable
    Temperature-Resistant
    Fluorescent
    Low Strength

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome