0
1

5772 Medium Strength Thread Sealant - 50ml

Order Code: ZT1014529X

£36.99 Inc VAT (20%)


Description

For all coarse metal threads, especially for nuclear power plants. Fast cure suitable for applications at low temperature.

Thread type: coarse.
Maximum pipe size: 3".
Temperature: -55 to +150°C.
Comment: for metal coarse threads, especially for nuclear power plants.

See full description
Specifications for 5772 Medium Strength Thread Sealant - 50ml
  • Colour
    Yellow
  • MFR Part No.
    182812
  • Product Composition
    Viscous liquid
  • Application
    Thread Sealing
  • Size
    50ml
  • Operating Temperature Range
    -55 to 150°C
  • Suitable for use with
    Metal Threads
  • Pack Type
    Bottle
  • Compatible Materials
    Metal
  • Product Type
    Thread Sealant
  • Series
    5772
  • Features
    Low Halogen Content
    Non-Corrosive
    Vibration-Resistant?
    Chemical-Resistant?
    Water-Resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome