Class O Splint Insulation 2m x 22 x 19mm

Order Code: ZT4953832S

£16.99 Inc VAT (20%)


Description

Armaflex Class O Splint Insulation 2m x 22 x 19mm 314913

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Class O Splint Insulation 2m x 22 x 19mm
  • Length
    2m
  • Product Type
    Class O Splint Insulation
  • Width
    22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome