Oil Seal Hard Setting 300 GM

Order Code: ZT1014534X

£21.99each Inc VAT (20%)
£263.88 minimum order value

Minimum order quantity: 12.

Description

A thixotropic liquid which is hard setting to form pressure tight seals.
Product Features:
- Excellent high pressure and temperature performance
- Excellent resistant to vibration
- Mineral oil, white spirit and petroleum compatible
- Up to 2000 psi and 200°C

See full description
Specifications for Oil Seal Hard Setting 300 GM
  • MFR Part No.
    28032
  • Application
    Thread Sealing
  • Pack Type
    Tin
  • Product Composition
    thixotropic liquid
  • Suitable for use with
    Primarily for Mineral Oils, Petrol, Diesel, Fuel Oils, White Spirit & Paraffin
  • Size
    300g
  • Operating Temperature Range
    -50 to 200°C
  • Colour
    White
  • Series
    Rocol Oil Seal
  • Product Type
    Pipe Sealant
  • Compatible Materials
    Ferrous Metal
  • Features
    Vibration-Resistant
    Pressure-Resistant
    Flexible
    Thermal Expansion-Resistant
    Temperature-Resistant
    Easy to Clean

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome