P16 PVC Pipe Cement 250ml
0
1

P16 PVC Pipe Cement 250ml

Order Code: ZT1014528XCopy

£7.19 Inc VAT (20%)


Description

Benefits:
• Rapid bond strength development.
• Easy to apply thixotropic paste.
• Conforms to BS6209


Areas for Use:
• Bonding PVC and ABS non pressure pipes to themselves and each other.
• PVC Soil and ventilating pipes, fittings and accessories conforming to BS4514.
• PVC rainwater piping/goods conforming to BS4576.
• PVC underground drainpipes and fittings conforming to BSBS4660.
• ABS and PVC waste pipes and fitting conforming to BS5255
• Bonding upvc window trim.

See full description
Specifications for P16 PVC Pipe Cement 250ml
  • Product Composition
    Acetone
    Ethyl Acetate
    Ethyl Methyl Ketone
  • Colour
    Transparent
  • MFR Part No.
    P16PIPE
  • Suitable for use with
    non-pressure PVC & ABS thermoplastic pipes and conduits
  • Application
    Plumbing
  • Standards Met
    BS4576
    BS4660
    BS55255
  • Pack Type
    Tub
  • Operating Temperature Range
    5 to 60°C
  • Series
    P16
  • Compatible Materials
    ABS?
    PVC
  • Product Type
    Pipe Sealant
  • Features
    Chemical-Resistant?
    Water-Resistant
  • Size
    250ml