Pipe Seal (Yellow) 50ml

Order Code: ZT4793021S

£21.99each Inc VAT (20%)
£131.94 minimum order value

Minimum order quantity: 6.

Description

These WL77 pipeseals are high-performance, thixotropic anaerobic sealants designed to effectively seal all types of threaded connections, offering robust chemical and solvent resistance. The pipeseals are known for their certifications and safety features, making them an excellent choice for applications that require stringent standards, such as gas and water systems.

Features and Benefits
• Excellent chemical resistance protects against ethanol, motor oil, unleaded petrol, acetone, and brake fluid
• Gas and water certified, ensuring safety and compliance in critical applications
• Initial set time of less than 5 minutes with full curing within 24 hours, allowing for quick return to service
• Effective from -55°c to +180°c, suitable for extreme environments
• High breakaway strength for a strong, durable bond capable of withstanding significant force

See full description
Specifications for Pipe Seal (Yellow) 50ml
  • Size
    50ml
  • MFR Part No.
    WL77-50ml
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome