Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Threadlockers and Gasket Sealants
Pipe Sealants
Pvc-U Solvent Cement 500 ml - PVCCEM500
By Technoplastic
Order Code:
ZT4186801S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it by
Mon, 17th Mar
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/pipe-sealants/pvc-u-solvent-cement-500-ml-pvccem500/p/ZT4186801S
Add to quotation
View all Pipe Sealants
Description
PVC-U SOLVENT CEMENT 500 ml
Tags:
#BulkDiscount
Specifications
Specifications for Pvc-U Solvent Cement 500 ml - PVCCEM500
Product Type
Solvent Cement
Material
PVC-U