Quantity | Price | Discount |
---|---|---|
1 - 4 | £15.99 | 0% |
5 + | £14.87 | 7% |
Virgin White PTFE Teflon paste. A multi-thread sealing compound for plastic and metal threads.
Benefits:
Soft Set Teflon paste
Withstands up to 10, 000 psi
Seals Metal & Plastic threads
Brush-on applicator for cleaner and easier use
Soft setting
Lubricating
Non-toxic
Grit-free
Won't dry out, stain, crack or harden
Temperatures from -45 to 200 degrees Celcius
Curing Time: aprox. 20mins
Use on:
All types of metal threads
Plastic threads inc: PVC, CPVC, ABS Plastics, Polybutylene, Polypropylene, Polyethylene, & Nylon
Suitable for Plastic & Metal pipes carrying:
Air
Steam
Petroleum
Oil
Water
Gases
And many chemicals
Virgin White threadsealing Compound is not suitable for Fluorine, Motlen Metal or Oxygen Systems.
Available in 2 sizes: 120ml and 240ml.