Wellseal Jointing Compound 500ml

Order Code: ZT1014514X

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.096%
10 +£13.1912%

Currently unavailable

Description

Resistant to commonly used fuels, lubricants and coolants, is non-corrosive and free
from abrasive fillers.
100ml - Tube.
500ml - Tin.

Specifications for Wellseal Jointing Compound 500ml
  • Pack Type
    Tin
  • Size
    500ml
  • Colour
    Dark brown
  • Suitable for use with
    machined faces
  • Application
    Thread Sealing
  • Product Composition
    Paste
  • Operating Temperature Range
    -55 to 200°C
  • MFR Part No.
    211562
  • Standards Met
    AFS 1670
    DTD 900 / 6054

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome