Message Tape, Polypropylene, 50mm x 66m (Printed Awaiting Inspection)

Order Code: ZT1175487P

£8.99each Inc VAT (20%)
£647.28 minimum order value

Minimum order quantity: 72.

Description

Pacplus® AWAITING INSPECTION Tape

Premium quality printed message packing tape

• Low-noise premium quality polypropylene
• Printed AWAITING INSPECTION in red on white tape
• Core diameter 75mm
• Tape width 50mm
• Roll length 66mtr
• 36 rolls per case
• Case weight 6.7kg

Please note images are for illustration purposes only.

See full description
Specifications for Message Tape, Polypropylene, 50mm x 66m (Printed Awaiting Inspection)
  • Tape Width
    50mm
  • Material
    Polypropylene
  • Colour
    Red on White
  • Roll Length
    66m
  • Core Diameter
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome