Message Tape, Polypropylene, 50mm x 66m (Printed Quarantine)

Order Code: ZT1175494P

£4.99each Inc VAT (20%)
£359.28 minimum order value
QuantityPriceDiscount
1 - 99£4.990%
100 +£4.794%

Minimum order quantity: 72.

Description

Pacplus® Quarantine Tape

Premium quality printed message packing tape

• Low-noise premium quality polypropylene
• Printed QUARANTINE in red on white tape
• Core diameter 75mm
• Tape width 50mm
• Roll length 66mtr
• 36 rolls per case
• Case weight 6.7kg

Please note images are for illustration purposes only.

See full description
Specifications for Message Tape, Polypropylene, 50mm x 66m (Printed Quarantine)
  • Product Type
    Message Tape
  • Material
    Polypropylene
  • Width
    50mm
  • Roll Length
    66m
  • Core Diameter
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome