Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Printed Tapes
Pre Plaster Tape (50mm X 66m) - Insulation Layers
By STEEL BITS
Order Code:
ZT3377548S
£5.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 24th Feb
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/printed-tapes/pre-plaster-tape-50mm-x-66m-insulation-layers/p/ZT3377548S
Add to quotation
View all Printed Tapes
Description
Pre plaster identification tapes, to highlight areas of importance during build
Specifications
Specifications for Pre Plaster Tape (50mm X 66m) - Insulation Layers
Length
66m
Product Type
Pre Plaster Tape
Width
50mm