Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Printed Tapes
Pre Plaster Tape (50mm X 66m) - WHB
By STEEL BITS
Order Code:
ZT3377513S
£5.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/printed-tapes/pre-plaster-tape-50mm-x-66m-whb/p/ZT3377513S
Add to quotation
View all Printed Tapes
Description
Pre plaster identification tapes, to highlight areas of importance during build
Specifications
Specifications for Pre Plaster Tape (50mm X 66m) - WHB
Product Type
Pre Plaster Tape
Length
66m
Width
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome