Printed Circuit Board Tape 851 Green 254 mm x 658 M x 01 Mm

Order Code: ZT5135132S

£39.99 Inc VAT (20%)


Description

Polyester backing reduces stretch and recovery of tape associated with uneven stop-off line
Thick adhesive coating reduces undercutting because adhesive blocks out solutions between fingers
Specially designed adhesive that generally performs better when no ovens are used to heat tape and boards
Polyethylene tape core instead of cardboard




Suggested Applications
Use for masking of many printed wiring boards during solder stripping and precious metal plating of fingers
Splicing of silicone coated papers

See full description
Specifications for Printed Circuit Board Tape 851 Green 254 mm x 658 M x 01 Mm
  • Thickness
    0.1mm
  • Width
    254mm
  • Length
    658m
  • Colour
    Green