Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Printed Tapes
Printed Tape Norm Contaminated 48mm x 66m
By Packed Up
Order Code:
ZT5577176S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it by
Thu, 20th Feb
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/printed-tapes/printed-tape-norm-contaminated-48mm-x-66m/p/ZT5577176S
Add to quotation
View all Printed Tapes
Description
Printed Tape 'Norm Contaminated' 48mm x 66m
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for Printed Tape Norm Contaminated 48mm x 66m
Width
48mm
Product Type
Printed Tape
Length
66m