Xtegra Tegrabond Sentry Seal Tape, 70mm x 152m, GSI

Order Code: ZT1175349P

£44.99each Inc VAT (20%)
£269.94 minimum order value
QuantityPriceDiscount
1 - 9£44.990%
10 +£43.194%

Minimum order quantity: 6.

Description

Tegrabond® Sentry Seal Tape

Reinforced natural kraft tape with water activated adhesive and printed message

• Printed with SENTRY SEAL message in black
• Alerts logistics personnel to the presence of enhanced anti-tamperage methods
• Fast permanent adhesion to most grades of cardboard
• Reinforced with glass fibres for enhanced burst-resistance
• Enhances carton strength and rigidity
• High tamper- and pilfer-resistance
• Gummed on inner surface of roll
• 125gsm brown kraft
• Tape width 70mm
• Tape length 152mtr
• Tape core inner diameter 38mm
• 6 rolls per case
• Case weight 8.7kg

Please note images are for illustration purposes only.

See full description
Specifications for Xtegra Tegrabond Sentry Seal Tape, 70mm x 152m, GSI
  • Product Type
    Seal Tape
  • Colour
    Brown
  • Tape Width
    70mm
  • Tape Length
    152m
  • Core Inner Diameter
    38mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome