Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
PTFE Tapes
Gas PTFE Tape 12mm x 5m x 0.2mm
By Empire
Order Code:
ZT1088045S
Qty of 250 for
£347.50
Inc VAT (20%)
£1.39 each
500
Add to basket
Order must be for a minimum of 500 and a multiple of 250.
Get it in
5-7
working days
Available
GBP
695.00
https://www.zoro.co.uk/shop/adhesives-and-sealants/ptfe-tapes/gas-ptfe-tape-12mm-x-5m-x-0-2mm/p/ZT1088045S
Add to quotation
View all PTFE Tapes
Description
Gas PTFE Tape 12mm x 5m x 0.2mm, 250 rolls per case
Tags:
#ReducedPrice
Specifications
Specifications for Gas PTFE Tape 12mm x 5m x 0.2mm
Width
12mm
Product Type
Gas PTFE Tape
Length
5m
Tape Thickness
0.2mm
Material
PTFE
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome