0
1
2
3
4
5
6

P.T.F.E Tape 12mm x 12m White (Pack 10) FAITAPEPTF10

Order Code: ZT1280958P

£5.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.490%
5 - 9£5.225%
10 - 19£4.9410%
20 +£4.6715%


Description

Faithfull P.T.F.E Tape is used by plumbers and heating engineers to provide a watertight seal on threaded joints. This invaluable tape is an essential component when working on all types of pipework, helping to ensure that a watertight seal is achieved and maintained on all threaded joints. Suitable for use on oil and fuel lines. This effective tape is a must for every toolbox. Satisfies BS 77862006 and BS 6920-12000 . WRAS Approved for portable water. Specification Width 12mm Length 12m Pack Size 10

See full description
Specifications for P.T.F.E Tape 12mm x 12m White (Pack 10) FAITAPEPTF10
  • Type
    Tape
  • Consumable Type
    Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome