Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
PTFE Tapes
Petroleum 150mm x 10m
By Empire
Order Code:
ZT1088088S
Qty of 16 for
£223.84
Inc VAT (20%)
£13.99 each
16
Add to basket
This product must be ordered in multiples of 16
Get it in
5-7
working days
Available
GBP
223.84
https://www.zoro.co.uk/shop/adhesives-and-sealants/ptfe-tapes/petroleum-150mm-x-10m/p/ZT1088088S
Add to quotation
View all PTFE Tapes
Description
Petroleum 150mm x 10m, 16 rolls per case
Specifications
Specifications for Petroleum 150mm x 10m
Length
10m
Width
150mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome