0
1
2

PTFE Tape for Gas, 12mm x 5m

Order Code: ZT1014477X

£1.53 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.530%
20 - 49£1.474%
50 - 99£1.418%
100 - 199£1.3512%
200 +£1.2915.5%


Description

5mtr x 12mm roll. For gas and hot water pipes (not for potable water). Satisfies BGC IM/16 BS6974:1989 and BS5292 type C tests.

Specifications for PTFE Tape for Gas, 12mm x 5m
  • Tape Type
    Gas
  • Standards Met
    BS EN 751:3
  • Tape Length
    5m
  • Tape Width
    12mm
  • Colour
    White
  • Maximum Operating Temperature
    300°C
  • Tape Thickness
    0.2mm
  • Minimum Operating Temperature
    240°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome