Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
PTFE Tapes
PTFE Tape for Thread Sealing, 25mm x 12m
By Kennedy
Order Code:
ZT1014479X
£2.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.19
0%
20 - 49
£2.10
4%
50 - 99
£2.01
8%
100 - 199
£1.93
12%
200 +
£1.84
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
2.19
https://www.zoro.co.uk/shop/adhesives-and-sealants/ptfe-tapes/ptfe-tape-for-thread-sealing-25mm-x-12m/p/ZT1014479X
Add to quotation
Schedule an order and save 5%
View all PTFE Tapes
Description
25mm x 12m roll. Made to EN571.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for PTFE Tape for Thread Sealing, 25mm x 12m
Tape Length
12m
Tape Width
25mm
Tape Type
Thread Sealing Tape
Standards Met
EN571
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome