Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
PTFE Tapes
PTFE Thread Seal Tape 12m
By Securplumb
Order Code:
ZT4946722S
£1.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 49
£1.09
0%
50 - 99
£1.04
4.5%
100 - 199
£1.01
7.5%
200 - 499
£0.96
12%
500 +
£0.91
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
1.09
https://www.zoro.co.uk/shop/adhesives-and-sealants/ptfe-tapes/ptfe-thread-seal-tape-12m/p/ZT4946722S
Add to quotation
View all PTFE Tapes
Description
Securplumb PTFE Thread Seal Tape 12m 106479
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for PTFE Thread Seal Tape 12m
Length
12m
Type
Thread Seal Tape
Material
PTFE
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome