Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
PTFE Tapes
White PTFE Tape 12mm x 12m (Water)
By Empire
Order Code:
ZT1088078S
Qty of 250 for
£297.50
Inc VAT (20%)
£1.19 each
500
Add to basket
Order must be for a minimum of 500 and a multiple of 250.
Get it in
5-7
working days
Available
GBP
595.00
https://www.zoro.co.uk/shop/adhesives-and-sealants/ptfe-tapes/white-ptfe-tape-12mm-x-12m-water/p/ZT1088078S
Add to quotation
View all PTFE Tapes
Description
White PTFE Tape 12mm x 12m (Water), 250 rolls per case
Tags:
#ReducedPrice
Specifications
Specifications for White PTFE Tape 12mm x 12m (Water)
Colour
White
Material
PTFE
Width
12mm
Product Type
PTFE Tape
Length
12m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome