ExtremeHeat Putty - 85g

Order Code: ZT4779976S

£7.99 Inc VAT (20%)


Description

J-B Weld ExtremeHeat Putty is formulated to allow for repairs to iron, steel and metal in high temperature environments (1000F/538C) When fully cured, this metallic compound can be drilled, machined or sanded. It is great for repairing cracks, small gaps, seam connections or holes in exhaust manifolds, pipe connections, mufflers, catalytic converters, outdoor grills, fire boxes, gas and commercial furnaces, and water heaters. This product is water based, non-flammable and contains no solvents or Volatile Organic Compounds (VOCs)
Great for: exhaust manifolds, heat exchangers, mufflers, outdoor grills fireplaces.
Specifications: Temperature Limit: 538C.Setting Time: 1 Hour.Cure Time: 24 Hours.Colour When Dry: Machine Grey.Size: 85g.

See full description
Specifications for ExtremeHeat Putty - 85g
  • Pack Type
    Tub
  • Size
    85g
  • Initial Set Time
    1min
  • Type
    Putty

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome