FiberWeld Pipe Repair Cast - 28.4g

Order Code: ZT4780004S

£14.99 Inc VAT (20%)


Description

J-B Weld FiberWeld Pipe Repair Cast is a high-strength fibreglass wrap, impregnated with a specially formulated resin to repair pipes up to 1in diameter. When activated by water, the product forms a strong, waterproof bond. Sets in just 5-10 minutes and cures within 20 minutes. Can be used by DIY users to achieve professional results. Professionals can use the kit to make seamless repairs. Great for repairs on copper, cast iron, PVC, abs, galvanised steel, rubber and more! The kit includes an epoxy putty stick for additional sealing strength.

See full description
Specifications for FiberWeld Pipe Repair Cast - 28.4g
  • Sundries Type
    Pipe Repair
  • Size
    28g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome