Hard & Fast Metal Epoxy Putty 50g

Order Code: ZT4967403S

£13.29 Inc VAT (20%)
£13.995% off


Description

Evo-Stik Hard & Fast Metal Epoxy Putty 50g 6 x 50g Evo-Stik Hard & Fast Metal Epoxy Putty Suitable for fixing towel rails, repairing exhaust pipes, stopping leaks in radiators, welding pipes together or filling around the outside of a tap A strong waterproof fast setting epoxy putty that is designed for long lasting repairs; there is no need to drain the system prior to use as it can be applied to wet or damp surfaces and will even set undr water. Easy and accurate to mix - simply cut off the required amount and mix the putty; can be moulded into any shaperequired; can be sanded, machined, stained, drilled and painted once dried. Sets in 10 minutes & fully cured within 1 hour. Once set it is as hard as steel! Bonds to copper, brass, steel, aluminium, fibre glass, glass, hard plastics, wood and much more

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Hard & Fast Metal Epoxy Putty 50g
  • Compatible Materials
    Steel
    Wood
    Hard Plastics
    Copper
    Aluminium
    Glass
    Fibre Glass
    Brass
  • Product Type
    Metal Epoxy Putty