PlasticWeld Epoxy Putty - 57g

Order Code: ZT4779970S

£5.59 Inc VAT (20%)


Description

J-B Weld PlasticWeld Epoxy Putty is hand-mixable and fast-setting, only 5 minutes. After mixing, it forms a polymer compound which can be moulded or used to build up and repair just about anything made from plastic. When cured, it can be sawed, drilled, carved, sanded and painted. Resistant to water, chemicals and heat. Perfect for use on hard plastics, ABS, Fiberglass, PVC, Glass, Vinyl and other composites.
Specifications: Bonding Strength: 3, 900 PSI.Set Time: 25 Minutes.Cure Time: 3 Hours.Colour When Dry: Off White.Size: 57g.

See full description
Specifications for PlasticWeld Epoxy Putty - 57g
  • Size
    57g
  • Type
    Putty
  • Pack Type
    Tube
  • Initial Set Time
    25min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome