501 PVA Bond 2.5L

Order Code: ZT1015111X

£25.99 Inc VAT (20%)


Description

PVA Bond is a multi-purpose bonding agent, primer, sealer, cement and plaster admixture that adheres to most common building and DIY materials. Ideal for priming unsound surfaces prior to plastering or painting, as an adhesive on wood, cork, textiles and most applications where at least one surface is porous, for general dust sealing on flaking paintwork/walls etc . Fully conforms to BS 5270.

See full description
Specifications for 501 PVA Bond 2.5L
  • Compatible Materials
    Paper
    Plaster
    Wood
    Textiles
  • Drying / Bonding Time
    24hours
  • Features
    Indoor Use
  • Application Temperature Range
    5 to 25°
  • Product Composition
    Polyvinyl Acetate Emulsion
  • MFR Part No.
    PVA2
  • Pack Size
    2.5 ltr
  • Type
    PVA
  • Series
    501
  • Colour
    Transparent
  • Bonding Time Grade
    Long (over 12 Hours)
  • Viscosity Grade
    Liquid
  • Maximum Service Temperature
    50
  • Container Type
    Can
  • Minimum Service Temperature
    2
  • Flammable
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome