0
1

Evo-Bond PVA Jerry Bottle 5L

Order Code: ZT1015110X

£21.99 Inc VAT (20%)


Description

Evo-Bond will bond most building materials provided that one has a degree of porosity. Suitable for a variety of applications including bonding, priming and as admixtures. Evo-Bond may also be used as a dust sealer. Excellent primer, bonds to most building surfaces and improves adhesion.

Specifications for Evo-Bond PVA Jerry Bottle 5L
  • Application Temperature Range
    5 to 25°
  • Features
    Adheres to most surfaces
    Waterproof
  • Compatible Materials
    Brick
    Plywood
    Chipboard
    Fibreboard
    Blockboard
    Concrete
    Stone
    Slate
  • Product Composition
    Polyvinyl Acetate Emulsion
  • Pack Size
    5ltr
  • MFR Part No.
    121980
  • Drying / Bonding Time
    24hours
  • Type
    PVA
  • Colour
    Transparent
    White
  • Series
    PVA
  • Viscosity Grade
    Liquid
  • Bonding Time Grade
    Long (over 12 Hours)
  • Container Type
    Jerry
  • Maximum Service Temperature
    25
  • Flammable
    No
  • Minimum Service Temperature
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome