241 Medium to High Strength Nut Lock 250ml

Order Code: ZT1015013X

£189.99 Inc VAT (20%)


Description

Loctite 241 is a medium strength, low viscosity, small threads threadlocker. Breakaway torque 11.5Nm.
Technical Data:
Maximum thread size: Up to M12
Strength: Medium
Breakaway torque M10 bolts: 11.5Nm
Fixture time steel: 35 min.
Fixture time brass: 12 min.
Fixture time stainless steel: 240 min.
Service temperature range: -55°C - +150°C
Pack sizes: 250ml

See full description
Specifications for 241 Medium to High Strength Nut Lock 250ml
  • Temperature Resistance Range
    -55 to 150°
  • Features
    Resists vibration
    Prevents unwanted movement
    Ideal for parts that need subsequent dismantling
    Prevents Leaks and corrosion
  • Thread Type
    Multi-thread application
  • Size
    250 mL
  • Product Composition
    Viscous liquid
  • MFR Part No.
    195767
  • Colour
    Blue
  • Strength
    Medium
  • Compatible Materials
    Metal
  • Type
    Threadlocker