242 Medium to High Strength Nut Lock 250ml

Order Code: ZT1015014X

£169.99 Inc VAT (20%)


Description

LOCTITE 242 is a medium strength, medium viscosity, methacrylate-based threadlocking adhesive offering general purpose qualities.

Features and Benefits
• Provides quick fixture times on steel, brass and stainless steel of 5, 15 and 20 min respectively
• LOCTITE 242 is thixotropic to prevent migration after application
• Intended for fasteners that require normal disassembly with standard hand tools

See full description
Specifications for 242 Medium to High Strength Nut Lock 250ml
  • Compatible Materials
    Metal
  • Thread Type
    Multi-thread application
  • Temperature Resistance Range
    -55 to 150°
  • Size
    250ml
  • Features
    Quick Fixture Time
    Low Viscosity
    Medium Strength
    Thixotropic to Reduce Adhesive Migration
  • Strength
    Medium
  • MFR Part No.
    142505
  • Product Composition
    Viscous liquid
  • Colour
    Blue
  • Type
    Threadlocker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome